Shop MTC BIO
See all product information
Create Account
Sampling Bags - Sterile Sampling Bags
- Mfr # B5911
- Zoro # G123355473
product price:Â
$
256.99
/pk of 250, $1.03/ea
Free Shipping & Returns
Key Features
Color
Clear
Closure Type
Wire
Thickness
4 mil
Product Type
Sampling Bag
Capacity - Metric
1,627 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5911
- Zoro #
- G123355473
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Closure Type
- Wire
- Product Type
- Sampling Bag
- Capacity - Metric
- 1,627 mL
- Standards
- EPA, FDA, USDA
- Item
- Sampling Bags - Sterile Sampling Bags
- Material
- Polyethylene
- Style
- Standard
- Capacity - English
- 55 fl oz
- Includes
- Printed Marking Area
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
- Sensor Body Style
- Standard
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 4 mil
- Overall Length
- 300 mm
- Overall Width
- 180 mm
- Wire Rope Length
- 300 mm
- Length
- 300 mm
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1,627 mL, Overall Length 300 mm, Overall Width 180 mm, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Printed Marking Area, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.