Shop MTC BIO
See all product information
Create Account
Wide Bore Pipette Tip, Autoclavable, PK960
- Mfr # P5740
- Zoro # G023353791
product price:Â
$
73.59
/pk of 960, $0.08/ea
Key Features
Disposability
Single-Use
Standards
ISO
Configuration
Preconfigured Rack
Overall Diameter
8 13/16 mm
Capacity - Maximum
1,000 ul
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5740
- Zoro #
- G023353791
- UPC #
- -
- Country of Origin
- China
- Disposability
- Single-Use
- Standards
- ISO
- Item
- Lab Pipette Tips - Wide Bore Pipette Tip
- Configuration
- Preconfigured Rack
- Capacity - Maximum
- 1,000 ul
- Autoclavable
- Autoclavable
- Capacity - Minimum
- 100 ul
- Includes
- (10) Racks of (96) Tips
- Material
- Polypropylene
- Sterility
- Sterile
- Includes Filter
- No Filter
- Compatible Product Type
- All Major Pipette Brands
- For Pipette Type
- Eppendorf Pipettor, Gilson Pipettor
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Overall Diameter
- 8 13/16 mm
- Overall Height
- 80 mm
Description
Wide Bore Pipette Tip,Autoclavable,PK960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.