Wide Bore Pipette Tip, Autoclavable, PK960
- Mfr # P5731
- Zoro # G623354846
product price:Â
$
73.59
/pk of 960, $0.08/ea
Key Features
Autoclavable
Autoclavable
Includes
(10) Racks of (96) Tips
Includes Filter
Filter Included
Overall Diameter
7 3/16 mm
Compatible Product Type
All Major Pipette Brands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5731
- Zoro #
- G623354846
- UPC #
- -
- Country of Origin
- China
- Autoclavable
- Autoclavable
- Includes
- (10) Racks of (96) Tips
- Includes Filter
- Filter Included
- Compatible Product Type
- All Major Pipette Brands
- Capacity - Maximum
- 200 ul
- Standards
- ISO
- Disposability
- Single-Use
- Material
- Polypropylene
- For Pipette Type
- Eppendorf Pipettor, Gilson Pipettor
- Sterility
- Sterile
- Item
- Lab Pipette Tips - Wide Bore Pipette Tip
- Configuration
- Preconfigured Rack
- Capacity - Minimum
- 20 ul
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Overall Diameter
- 7 3/16 mm
- Overall Height
- 46 1/2 mm
Description
Wide Bore Pipette Tip,Autoclavable,PK960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.