Zoro Homepage

Ball Bearing, 65mm Bore, 120mm, 23mm

  • Mfr # 2101071156

  • Zoro # G3795149


product price: $44.15
/ea

Key Features

Bearing Type
2 Rubber Seals
Bore Dia.
65mm
Cage Material
52100 Steel
Outside Dia.
120mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071156
Zoro #
G3795149
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Rubber Seals
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
5000
Lubrication
NLGI Grade 2 Lithium Based Grease
Industry Number
6213 2RS

Description

Ball Bearing, 65mm Bore,120mm OD,23mmW,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.