Shop All Rubber Boots
Muck Boot Co
Women's Muckster II Low Slip On
Mfr # M2LW300 M 080
Zoro # G608579257
original price:
$105.00
51% off
new price: $51.19
/pr
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Slip On
- Toe Type Plain
- Width M
- Color Green
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # M2LW300 M 080
- Zoro # G608579257
- UPC # 664911042681
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 5" |
Details
Description
Available in an easy slip-on style, the Muckster ll, by Muck Boots, keeps you protected from mud and puddles while gardening or doing other outdoor activities. Featuring a lightweight, flexible 4 mm neoprene bootie, these 100 percent waterproof rubber garden shoes for women are designed to adapt to the movements and contours of your feet while you walk, bend and crouch. The high-traction outsole makes excellent contact with slick surfaces and it also self-cleans to keep out dirt and debris for better grip. Equipped with an Airmesh lining, these women's garden shoes are breathable for improved comfort in warm weather. These versatile women's rubber shoes are a great choice for gardening, walking the dog and running errands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- ZING Plug Lockout, Red, 9/16" Shackle dia. (7105)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- MUCK BOOT CO Boots Muck Chore Mid 10M (CHM-000A-BL-100)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- MUCK BOOT CO Women Rubber Boot, Black, Size 5, PR (MCMPW00)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 100)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 070)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- Muck Boot Co Foot Protection