Zoro Homepage

Youth Element Kids Rubber Boot, 10 in Height, Black/Heather, 4

  • Mfr # KEL-1JER-BLK-040

  • Zoro # G7721372


product price: $91.95
/pr
Free Shipping & Returns

Key Features

Gender
Youth
Waterproof
Yes
Color
Black/Heather
Height
10 in
Series
Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEL-1JER-BLK-040
Zoro #
G7721372
UPC #
664911079045
Country of Origin
China

Dimensions

Size
4
Height
10 in

Details

Gender
Youth
Waterproof
Yes
Color
Black/Heather
Item
Kids Rubber Boot
Series
Element
Style Number
KEL-1JER

Description

Kids Element Prints,Black / Heather ,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.