Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 C X C X C TEE C&B

  • Mfr # W 04006CB

  • Zoro # G3671888


product price: $2.49
/ea
Sold in multiples of 10 for $24.90

Key Features

Fitting Connection Type
C x C x C
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 04006CB
Zoro #
G3671888
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Fitting Connection Type
C x C x C
Item
1/2 C X C X C TEE C&B
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Pipe Fitting Material
Copper

Description

1/2 C X C X C TEE C&B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.