Elbow Twist and Lock, 1/2" x 1/2" Pipe Size

  • Mfr # 641-133HC

  • Zoro # G3573757


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Fitting Connection Type
Twist and Lock
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2" x 1/2"
Max. Pressure
160 psi
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-133HC
Zoro #
G3573757
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2" x 1/2"
Pipe Size (Fittings)
1/2" x 1/2"

Details

Fitting Connection Type
Twist and Lock
Max. Pressure
160 psi
Item
Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Threaded
Application
Drain, Waste and Vent
Standards
AB 1953, cUPC, IAPMO Listed, NSF/ANSI 61
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Elbow
Specific Pipe Fitting Shape
Elbow
Max. Temp.
140 Degrees F
Color
White
Pipe Fitting Material
Polysulfone
Fitting Side A Type
Twist and Lock

Description

45 Degrees Elbow, Polysulfide, Twist and Lock

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.