Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

1" x 21" Threaded & Coupled Black Pipe 3PK (Discontinued)

  • Mfr # 585-2520HCC
  • Zoro # G3294551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585-2520HCC
Zoro #
G3294551
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
21 ft.
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Item
Black Pipe

Description

BLACK THREADED AND COUPLED PIPE 21FT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.