Zoro Homepage

107-408NL 2 in. Threaded Ball Valve

  • Mfr # 4509071

  • Zoro # G215834299


product price: $77.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4509071
Zoro #
G215834299
UPC #
32888150126
Country of Origin
China

Description

Features -Product Type: Ball Valve -End 1 Diameter: 2 in. -End 1 Type: FPT -Material: Brass -Chrome Plated: Yes -Handle Type: Lever -Application: For Use with Flammable Liquid -Maximum Pressure: 600 psi -Maximum Temperature: 300 deg. F -Full Port: Yes -Average Lead Content: Lead-Free -Connection Method: Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.