107003NL FIP x FIP Chrome Plated 0.5 in. Ball Valve

  • Mfr # 4336855

  • Zoro # G716315648


product price:  $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4336855
Zoro #
G716315648
UPC #
-
Country of Origin
China

Description

Features Product Type: Ball Valve End 1 Diameter: 1/2 in. End 1 Type: FPT Material: Brass Valve Type: Packing Gland Average Lead Content: Lead-Free Number of Turns: Quarter Turn Application: For Use with Flammable Liquid Finish: Nickel Connection Method: Threaded Maximum Temperature: 300 deg. F Handle Type: Lever Full Port: Yes Maximum Pressure: 600 psi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.