Zoro Homepage

Angled Packed Line Valve, Double O-Ring

  • Mfr # AV1H-FA21A

  • Zoro # G910063079


product price: $53.19
/ea

Key Features

Body Material
Brass
Overall Height
3.02 in
Standards
CE Certified, cUL Listed, UL Listed
Inlet Center to Outlet Center Height
1 in
Operating Pressure - Maximum
900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1H-FA21A
Zoro #
G910063079
UPC #
685768451440
Country of Origin
China

Dimensions

Overall Height
3.02 in
Inlet Center to Outlet Center Height
1 in
Inlet Center to Outlet Center Width
0.94 in
Inlet Connection Size
1/4 in
Counterbore Depth
0.31 in
Outlet Connection Size
1/4 in
Counterbore Diameter
0.25 in

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.