Zoro Homepage

Check Valve, 3 11/16 in L, Brass, 700 psi

  • Mfr # B 34235

  • Zoro # G309944286


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Length
3 17/25 in
Overall Length
3 11/16 in
Material
Brass
Maximum Operating Pressure
700 psig
Style
Four-Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 34235
Zoro #
G309944286
UPC #
685768249764
Country of Origin
United States

Dimensions

Length
3 17/25 in
Overall Length
3 11/16 in
Connection Size
7/8 in
Cut Out Length
15/16 in

Details

Item
Refrigerant Check Valve
Material
Brass
Maximum Operating Pressure
700 psig
Style
Four-Bolt
Operating Temperature - Maximum
300 Degrees F
Operating Pressure - Maximum
700 psi
Operating Temperature - Minimum
-40 Degrees F
Check Valve Style
Four-Bolt
Coefficient of Volume (Cv)
9
For Refrigerant Group
CFC, HCFC, HFC, HFO
Product Type
Check Valve

Description

Refrigerant Check Valve, Connection Size 7/8 in, Cut Out Length 15/16 in, Length 3 17/25 in, Material Brass, Style Four-Bolt, Maximum Operating Pressure 700 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.