Zoro Homepage

Check Valve, 6 3/8 in L, Brass, 700 psi

  • Mfr # B 34239

  • Zoro # G109944288


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 3/8 in
Material
Brass
Length
6 37/100 in
Style
Four-Bolt
Cut Out Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 34239
Zoro #
G109944288
UPC #
685768249511
Country of Origin
United States

Dimensions

Overall Length
6 3/8 in
Length
6 37/100 in
Cut Out Length
1 1/2 in
Connection Size
2 1/8 in

Details

Material
Brass
Item
Refrigerant Check Valve
Style
Four-Bolt
Maximum Operating Pressure
700 psig
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Refrigerant Group
CFC, HCFC, HFC, HFO
Operating Pressure - Maximum
700 psi
Coefficient of Volume (Cv)
38.9
Product Type
Check Valve
Check Valve Style
Four-Bolt

Description

Refrigerant Check Valve, Connection Size 2 1/8 in, Cut Out Length 1 1/2 in, Length 6 37/100 in, Material Brass, Style Four-Bolt, Maximum Operating Pressure 700 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.