This item is Discontinued.

No Product Image Available

Check Valve, 7 1/16 in L, Copper, 800 psi (Discontinued)

  • Mfr # A 17938
  • Zoro # G809944274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 17938
Zoro #
G809944274
UPC #
685768308386
Country of Origin
China

Dimensions

Overall Length
7 1/16 in
Length
7 1/25 in
Cut Out Length
5/8 in
Outside Dia.
1 63/100 in
Connection Size
3/4 in
Outside Diameter
1 5/8 in

Details

Item
Refrigerant Check Valve
Material
Copper
Style
Magnetic
Maximum Operating Pressure
800 psig
Product Type
Check Valve
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Check Valve Style
Magnetic
Operating Pressure - Maximum
800 psi
For Refrigerant Group
CFC, HCFC, HFC, HFO

Description

Refrigerant Check Valve, Connection Size 3/4 in, Cut Out Length 5/8 in, Outside Dia. 1 63/100 in, Length 7 1/25 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.