Zoro Homepage

Diaphragm Valve, Brass, 700 psi, 1/2 in

  • Mfr # A 14836

  • Zoro # G410031028


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Height
3.5 in
Standards
2014/68/EU, UL/cUL Listed
Overall Length
3.5 in
Outlet Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 14836
Zoro #
G410031028
UPC #
685768225058
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Length
3.5 in
Base to Port Center Height
0.8 in
Inlet Connection Size
1/2 in
Overall Width
3.5 in
Outlet Connection Size
1/2 in

Details

Item
Diaphragm Valve
Body Material
Brass
Standards
2014/68/EU, UL/cUL Listed
Outlet Connection Gender
Male
A2L Compatibility
A2L Compatible
Operating Pressure - Maximum
700 psi
Inlet Connection Gender
Male
Configuration
Straight-Thru
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Handwheel
Actuation Mechanism
Manual
Outlet Connection Type
Flare
For Media
Gas, Oil
Product Type
Diaphragm Valve
Operating Temperature - Maximum
300 Degrees F
Inlet Connection Type
Flare

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.