Zoro Homepage

Diaphragm Valve, Brass, 700 psi, 1/2 in

  • Mfr # A 14851C

  • Zoro # G110031045


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Height
3.5 in
Overall Length
6.3 in
Standards
2014/68/EU, UL/cUL Listed
Configuration
Straight-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 14851C
Zoro #
G110031045
UPC #
685768389941
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Length
6.3 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Base to Port Center Height
0.8 in
Overall Width
6.3 in

Details

Item
Diaphragm Valve
Body Material
Brass
Standards
2014/68/EU, UL/cUL Listed
Configuration
Straight-Thru
For Media
Gas, Oil
Adjustment Method
Handwheel
A2L Compatibility
A2L Compatible
Inlet Connection Type
Sweat
Outlet Connection Type
Sweat
Actuation Mechanism
Manual
Product Type
Diaphragm Valve
Inlet Connection Gender
Female
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
300 Degrees F
Outlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.