Zoro Homepage

Diaphragm Valve, Brass, 700 psi, 3/8 in

  • Mfr # A 14835

  • Zoro # G810031031


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Length
2.8 in
Standards
2014/68/EU, UL/cUL Listed
Overall Height
2.7 in
Outlet Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 14835
Zoro #
G810031031
UPC #
685768225041
Country of Origin
United States

Dimensions

Overall Length
2.8 in
Overall Height
2.7 in
Overall Width
2.8 in
Base to Port Center Height
0.6 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Item
Diaphragm Valve
Body Material
Brass
Standards
2014/68/EU, UL/cUL Listed
Outlet Connection Gender
Male
Product Type
Diaphragm Valve
Adjustment Method
Handwheel
Inlet Connection Type
Flare
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil
Inlet Connection Gender
Male
Operating Temperature - Maximum
300 Degrees F
Configuration
Straight-Thru
Actuation Mechanism
Manual
Outlet Connection Type
Flare
A2L Compatibility
A2L Compatible
Operating Pressure - Maximum
700 psi

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.