Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, Angle, 700 psi

  • Mfr # A 15514-650

  • Zoro # G510031034


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME, 2014/68/EU, ASHRAE
Overall Length
4.1 in
Outlet Connection Type
Flare
Overall Width
2.5 in
Operating Pressure - Maximum
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 15514-650
Zoro #
G510031034
UPC #
685768433378
Country of Origin
United States

Dimensions

Overall Length
4.1 in
Overall Width
2.5 in
Outlet Connection Size
5/8 in
Inlet Connection Size
1/2 in

Details

Item
Pressure Relief Valve
Standards
ASME, 2014/68/EU, ASHRAE
Outlet Connection Type
Flare
Operating Pressure - Maximum
700 psi
Outlet Connection Gender
Male
Discharge Capacity - Maximum
53.7 lb/min
Inlet Connection Type
NPT
For Refrigerant Group
CFC, HCFC, HFC
For Media
Oil, Refrigerant
Opening Pressure - Maximum
700 psi
Operating Pressure - Minimum
150 psi
Operating Temperature - Maximum
300 Degrees F
Opening Pressure - Minimum
451 psi
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Gender
Male
Configuration
Angle
Product Type
Pressure Relief Valve
Weight
1 lb

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.