Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, Straight, 700 psi

  • Mfr # A 15502-450

  • Zoro # G310031036


product price: $100.79
/ea
Free Shipping & Returns

Key Features

Standards
ASME, 2014/68/EU, ASHRAE
Overall Length
2.8 in
Overall Height
2.8 in
Weight
0.3 lb
Opening Pressure - Minimum
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 15502-450
Zoro #
G310031036
UPC #
685768432395
Country of Origin
United States

Dimensions

Overall Length
2.8 in
Overall Height
2.8 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Overall Width
1 in

Details

Item
Pressure Relief Valve
Standards
ASME, 2014/68/EU, ASHRAE
Weight
0.3 lb
Opening Pressure - Minimum
70 psi
Inlet Connection Gender
Male
Opening Pressure - Maximum
450 psi
Discharge Capacity - Maximum
17.2 lb/min
A2L Compatibility
A2L Compatible
Product Type
Pressure Relief Valve
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Minimum
150 psi
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type
Flare
For Media
Oil, Refrigerant
Operating Pressure - Maximum
700 psi
Configuration
Straight-Thru
Operating Temperature - Maximum
300 Degrees F
Outlet Connection Gender
Male
Inlet Connection Type
NPT

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.