Zoro Homepage

Pressure Relief Valve, Straight, 700 psi

  • Mfr # A 15502-650

  • Zoro # G410031035


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.8 in
Standards
ASME, 2014/68/EU, ASHRAE
Overall Length
2.8 in
Application
CFC Refrigerant, HCFC Refrigerant, HFC Refrigerant, Liquid Receiver Application
Set Pressure
451 to 700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 15502-650
Zoro #
G410031035
UPC #
685768432449
Country of Origin
United States

Dimensions

Overall Height
2.8 in
Overall Length
2.8 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Overall Length (In.)
2 13/16 in
Overall Width
1 in

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.