Zoro Homepage

Pressure Relief Valve, Straight, 700 psi

  • Mfr # A 15504-450

  • Zoro # G610031040


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.2 in
Standards
ASME, 2014/68/EU, ASHRAE
Overall Height
4.2 in
Outlet Connection Type
Flare
Discharge Capacity - Maximum
37.5 lb/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 15504-450
Zoro #
G610031040
UPC #
685768432777
Country of Origin
United States

Dimensions

Overall Length
4.2 in
Overall Height
4.2 in
Overall Width
1.4 in
Outlet Connection Size
5/8 in
Inlet Connection Size
1/2 in

Details

Item
Pressure Relief Valve
Standards
ASME, 2014/68/EU, ASHRAE
Outlet Connection Type
Flare
Discharge Capacity - Maximum
37.5 lb/min
A2L Compatibility
A2L Compatible
Opening Pressure - Minimum
70 psi
Inlet Connection Type
NPT
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Maximum
300 Degrees F
Configuration
Straight-Thru
Outlet Connection Gender
Male
Operating Pressure - Minimum
150 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
700 psi
Opening Pressure - Maximum
450 psi
For Media
Oil, Refrigerant
Inlet Connection Gender
Male
Weight
0.8 lb
Product Type
Pressure Relief Valve

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.