Zoro Homepage

Pressure Relief Valve, Straight, 700 psi

  • Mfr # A 15504-650

  • Zoro # G110031038


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Application
CFC Refrigerant, HCFC Refrigerant, HFC Refrigerant, Liquid Receiver Application
Standards
ASME, 2014/68/EU, ASHRAE
Overall Length
4.2 in
Overall Height
4.2 in
Discharge Capacity
53.7 lb/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 15504-650
Zoro #
G110031038
UPC #
685768432838
Country of Origin
United States

Dimensions

Overall Length
4.2 in
Overall Height
4.2 in
Overall Length (In.)
4 3/16 in
Outlet Connection Size
5/8 in
Inlet Connection Size
1/2 in
Overall Width
1.4 in

Details

Item
Pressure Relief Valve
Application
CFC Refrigerant, HCFC Refrigerant, HFC Refrigerant, Liquid Receiver Application
Standards
ASME, 2014/68/EU, ASHRAE
Discharge Capacity
53.7 lb/min
Weight
0.8 lb
Operating Temperature - Maximum
300 Degrees F
Valve Shape
Straight
Operating Pressure - Maximum
700 psi
For Media Type
Gas, Oil
Outlet Connection Type
Flare
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Minimum
150 psi
Inlet Connection Type
NPT
Set Pressure
451 to 700
For Refrigerant Group
CFC, HCFC, HFC
A2L Compatibility
A2L Compatible
Inlet Connection Gender
Male
Opening Pressure - Maximum
700 psi
Configuration
Straight-Thru
Operating Pressure - Maximum
700 psi
Discharge Capacity - Maximum
53.7 lb/min
Outlet Connection Gender
Male
Opening Pressure - Minimum
451 psi
Product Type
Pressure Relief Valve
For Media
Oil, Refrigerant

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.