PVC02100C0800HA 0.75 x 0.75 in. PVC Schedule 40 Coupling

  • Mfr # 4403754

  • Zoro # G315757641


product price:  $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4403754
Zoro #
G315757641
UPC #
611942134342
Country of Origin
China

Description

Features -Schedule Type Number: Schedule 40 -End 1 Type: Slip -End 2 Diameter: 3/4 in. -End 2 Type: Slip -End 1 Diameter: 3/4 in. -Material: PVC -Product Type: Coupling -Compatible Pipe Material: PVC -Color Family: White -Fits For: For Cold Water Pressure Applications -Outlet: Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.