Zoro Homepage

Refrigerant Ball Valve, 2 5/8 in, 700 psi

  • Mfr # AC17869

  • Zoro # G409944117


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Overall Height
5.9 in
Maximum Operating Pressure
700 psig
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC17869
Zoro #
G409944117
UPC #
685768299653
Country of Origin
United States

Dimensions

Overall Height
5.9 in
Side 1 Connection Size
2 5/8 in
Side 2 Connection Size
2 5/8 in
Overall Length (In.)
13.5 in
Overall Width
4.4 in
Outlet Connection Size
2 5/8 in
Overall Length
13.5 in
Port Size
2.4 in
Inlet Connection Size
2 5/8 in

Description

Refrigerant Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 13.8 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 13.5 in, Overall Width 4.4 in, Overall Height 5.9 in, Includes Not Applicable, Side 1 Connection Size 2 5/8 in, Side 2 Connection Size 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.