This item is Discontinued.

Charlotte Pipe And Foundry PVC Street Closet Bend, Hub x Spigot, 4" x 3" Pipe Size 06107

PVC Street Closet Bend, Hub x Spigot, 4" x 3" Pipe Size (Discontinued)

  • Mfr # 06107
  • Zoro # G1135766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06107
Zoro #
G1135766
UPC #
012871061073
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4 in x 3 in
Pipe Size (Fittings)
4" x 3"
Fitting Side B Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
PVC
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule DWV
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Item
Elbow Closet Bend Reducing Street
Pipe Fitting Schedule/Class
Schedule DWV
Max. Temp.
140 Degrees F
Standards
ASTM D2665, D1784, D331, F1498, Meets NSF 14
Fittings Sub-Category
Elbows
Color
White
Specific Pipe Fitting Shape
Street Closet Bend
Pipe Fitting Connection Type
Hub x Spigot
Fitting Side B Type
Spigot
Fitting Side B Gender
Male
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Schedule
Schedule DWV

Description

Elbow, PVC, Schedule DWV, 3 in, Female, Socket, Male, Spigot, 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.