Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Cast Iron Wafer Double Disc Check Valve

  • Mfr # 2 71AHB3H

  • Zoro # G2518722


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Fits Within ANSI Flanges
Connection
Fits Within ANSI Flanges
Body Material
Cast iron
Overall Height
4-1/8"
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 71AHB3H
Zoro #
G2518722
UPC #
098268354614
Country of Origin
United States

Dimensions

Pipe Size
2"
Overall Height
4-1/8"
Width
4-1/8"
Length
2-1/8"
Pipe or Tube Size - Check Valves
2"
Size
2"
Overall Length
4.13 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
Fits Within ANSI Flanges
Connection
Fits Within ANSI Flanges
Body Material
Cast iron
Flow Design
Single
Sub-Category
Iron
Seal Material
Buna N
Max. Pressure
200psi @ -20 Degrees F to 150 Degrees F, 150psi @ 353 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
100 Degrees F
Item
Wafer Double Disc Check Valve
Material of Construction
cast iron
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Cast Iron
Max. Water Pressure
200 psi @ 150 Degrees F
Application - Valves
Process Piping
Spring Material
316 Stainless Steel
Spring Material - Check Valves
316 Stainless Steel
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Temp.
100 Degrees F
Standards
ANSI, API, FM, UL
Mounting Position
Vertical Up or Horizontal
Mechanism and Body Design
Inline Wafer
Connection Type - Check Valves
Flanged Wafer x Flanged Wafer
Seal Material - Check Valves
Buna-N
Mounting Orientation
Horizontal, Vertical
Seal
Buna N
Type
Double Disc
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
ANSI Flange Class
Class 125
Connection Type - Side 2
Flange
Check Mechanism
Double Disc
Valve Body Style
Inline
Connection Type - Side 1
Flange
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Cast Iron
3-A Standard Compliance
Not Rated
For Media
Process Piping

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 2 in, Connection Type Flanged Wafer x Flanged Wafer, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material 316 Stainless Steel, Application - Valves Process Piping, Length 4 1/8 in, Width 2 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.