Zoro Homepage

Damper Actuator, 2 1/4 in H, 120V AC

  • Mfr # 5597A

  • Zoro # G816555531


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Spring Return
Non-Spring Return
Shaft Type
1/2" Square
Signal Type
On/Off
Product Type
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5597A
Zoro #
G816555531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Depth
1 1/4 in
Overall Width
8 in

Details

Item
Damper Actuator
Input Voltage
120V AC
Spring Return
Non-Spring Return
Shaft Type
1/2" Square
Signal Type
On/Off
Product Type
Actuator
Shaft Rotation
CW
Valve Application
Damper
Plenum Rating
Not Plenum Rated
Electrical Connection Type
Hardwired
For Use With Building Automation Systems
Not Building Automation System Compatible
Smoke Application Rating
Not Smoke Application Rated
Fire Application Rating
Not Fire Application Rated
Contact Form
SPST
Number of Auxiliary Switches
0
Application
Louvers
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
150 Degrees F

Description

ACTUATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.