
Test Lead Set, Alligator Clip, Alligator Clip, 60 VDC, 5 A, Black, Green, Red, White, Yellow
Mfr # MP770286
Zoro # G615678806
product price:Â $8.55
/eaKey Features
Color
Black, Green, Red, White, Yellow
Connection - Test Lead
Alligator Clip
Voltage Rating
6VDC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP770286
Zoro #
G615678806
UPC #
-
Country of Origin
China
Details
Color
Black, Green, Red, White, Yellow
Connection - Test Lead
Alligator Clip
Voltage Rating
6VDC
Description
Set of flexible test leads with a crocodile clip at either end.
- 30V AC/60V DC, 5A rated
- 1x black, green, red, white, yellow
- Length: 558mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.