Zoro Homepage

Corr Res Air Circ, 24 In, 8000 cfm, 115V

  • Mfr # FXSTIR24-3/120

  • Zoro # G2933786


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Mounting Yoke
Standards
OSHA Compliant Guards, UL Recognized Motor
Guard Material
Steel
Environmental Applications
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXSTIR24-3/120
Zoro #
G2933786
UPC #
-
Country of Origin
Netherlands

Dimensions

Cord Length
10 ft.
Shaft Dia.
9/16 in
Width
27 in
Outside Dia.
27"
Max. Depth
14"
Height
27 in
Blade Dia.
24"
Fan Cord Length
10 ft
Blade Diameter
24 in
Depth
14 in

Details

Item
Corrosion-Resistant Industrial Fan
Voltage
115V AC
Includes
Mounting Yoke
Standards
OSHA Compliant Guards, UL Recognized Motor
Guard Material
Steel
Environmental Applications
Industrial
Fan Mounting Location
Ceiling, Wall
Fan Accessory Style
Corrosion Resistant
Bearing Type
Sealed Ball
Assembled
Yes
Fan Style
Corrosion Resistant
Blade Material
Polypropylene
Max. Ambient Temp.
104 Degrees F
Requires
Mounting Device and Adjustable Speed Control
Hz
60 Hz
CFM High
8000
Mobile/Stationary
Stationary
Operating Amps
3.8
Phase
1
Number of Blades
3
Sound Level
55 dBA
Speeds
1
Motor RPM
1750
Thermal Protection
Auto
Application
Spot Cooling
Housing Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Oscillating
No
Motor Insulation
Class F
Wire Guard Finish
Plastic Coated White
Oscillating / Non-Oscillating
Non-Oscillating
Motor Type
Permanent Split Capacitor
Motor HP
1/3 hp
Drive Type
Direct Drive
Watts
456
Number of Speeds
1
RPM
1750
Oscillation
Non-Oscillating
Amps
3.8
Air Flow
8,000 cfm
Wheeled Base
Stationary
Assembly Required
No
Fan Housing Material
Steel

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 8000, Motor HP 1/3 hp, Motor RPM 1750, Operating Amps 3.8, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 456, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 14 In., Cord Length 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.