Zoro Homepage

Corrosion Resistant Standard Duty Industrial Fan, Pedestal, Wall Mount, 20 in Blade Dia, 120V

  • Mfr # B4E50TDF

  • Zoro # G5675424


product price: $1,000.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
120V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4E50TDF
Zoro #
G5675424
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
20 in
Height
25 in
Max. Depth
15 in
Shaft Dia.
35/64 in
Outside Dia.
25 in
Width
25 in
Depth
15 in
Fan Cord Length
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
120V
Phase
1
Motor HP
1/3
Air Flow
4,765 cfm
Drive Type
Direct Drive
Blade Material
Polypropylene
Sound Level
56 dBA
Item
Industrial Fan
Fan Mounting Location
Pedestal, Wall
Guard Material
Steel
Motor Type
Permanent Split Capacitor
Fan Accessory Style
Standard
CFM/Watt
11.03
CFM High
4765
Environmental Applications
Industrial
Watts
432 W
Motor Insulation
Class F
Application
Spot Cooling, Warehouses, Wet Environments
Fan Style
Corrosion Resistant Standard Duty
Hz
60
Thermal Protection
Automatic
Max. Ambient Temp.
140 Degrees F
Standards
cUL, OSHA, CE, ErP
Wire Guard Finish
Powder Coated
Housing Material
Polypropylene
Includes
Wall Mount Bracket, Steel Suspension Arm
Mobile/Stationary
Stationary
Motor RPM
1,600 RPM
Motor Enclosure
Totally Enclosed Air Over
Assembled
Partially Assembled
Number of Blades
6
Bearing Type
Sealed Ball
RPM
1600
Fan Housing Material
Polypropylene
Amps
3.6
Wheeled Base
Stationary
Assembly Required
Yes
Material
Polypropylene
Color
Black
Motor hp
1/3 hp

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 120V AC, 1 Phase, CFM High 4765, Motor HP 1/3 hp, Motor RPM 1600, Operating Amps 3.6, Fan Mounting Location Wall with Dock Arm, Fan Accessory Style Standard, Fan RPM 1600, Sound Level 56 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 432, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 25 In., Height 25 in, Width 25 in, Max. Depth 15 In., Cord Length 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.