Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 24 In, 240V

  • Mfr # V4E63K1M71100

  • Zoro # G8486344


product price: $1,388.69
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, High Performance
Blade Dia.
24 in
Fan Voltage
240V AC
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4E63K1M71100
Zoro #
G8486344
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
24 in
Width (In.)
30 1/2 in
Dimension C (In.)
26 3/8 in
Max. Depth (In.)
13 13/16 in
Dimension E (In.)
4 1/8 in
Dimension A (In.)
28 1/8 in
Dimension B (In.)
30 1/2 in
Dimension D (In.)
9 3/4 in
Height (In.)
30 1/2 in
Overall Height
30 1/2 in
Overall Width
30 1/2 in
For Minimum Wall Thickness
3/4 in
Blade Diameter
24 in
Manufacturer Warranty Length
3 yr
Overall Depth
13 13/16 in
Profile Height Family
High
For Cut-Out Height
25 1/2 in
For Cut-Out Width
25 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, High Performance
Fan Voltage
240V AC
Number of Blades
4
Frame Material
Fiberglass
Exhaust/Supply Fan Motor HP
2 hp
CFM @ 0.000-In. SP
10,700 cfm
CFM @ 0.125-In. SP
10,050 cfm
Speed Controller
1DGZ5
Motor Enclosure
Totally Enclosed Air Over
Sq. Opening Required (In.)
25 1/2 in
CFM @ 0.050-In. SP
10,240
Motor RPM
1,650 RPM
Wire Guard Finish
Black Powder Coated
Mounting Position
Wall
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Permanently Lubricated Sealed Ball
Intake Guard Material
Steel
Thermal Protection
Yes
Item
Exhaust Fan
Full Load Watts
1,800 W
Motor Insulation
Class F
Phase
1
Drive Package Included
No
Motor Type
Permanent Split Capacitor
Propeller Material
Polypropylene
Full Load Amps
7.4
Hz
60
Guard Material
Steel
Voltage
240
Standards
AMCA, CSA Certified Motor, UL and cUL Listed
Includes
Intake Guard
Mounting Orientation
Horizontal, Vertical
Wattage
1,700 W
Method of Construction
Cast
Electrical Connection
Hardwired
Exhaust Airflow @ 0.125 in SP
9,950 cfm
Motor Horsepower
1 1/2 hp
Blade Material
Polypropylene
Includes Motor
Yes
Assembled
Assembled
Guard Finish
Powder Coated
Guard Type
Intake
Housing Material
Aluminum
Number of Speeds
Single
Exhaust Airflow @ 0.100 in SP
10,030 cfm
Speed Controllable
No
Maximum Ambient Operating Temperature
104 Degrees F
Full Load Current
7.4 A
Motor Speed
1,650 RPM
Exhaust Airflow @ 0.000 in SP
10,370 cfm
Nameplate Voltage
240V AC
Ventilation Type
Exhaust
Fan Style
Panel
Includes Dehumidistat
No
Vent Design
Ductless
Frequency
60 Hz
Drive Type
Direct Drive
Supply Airflow @ 0.000 in SP
10,350 cfm
Maximum Airflow
10,700 cfm

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 10,370 cfm, For Cut-Out Height 25 1/2 in, For Cut-Out Width 25 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 10,700 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.