
7/8'' FEMALE FLANGE PLUG, Wire 5X0.75 0.2m
Mfr # 7000-53001-3010200
Zoro # G600457959
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10978), CSA approbation; CE
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-53001-3010200
Zoro #
G600457959
UPC #
-
Country of Origin
Germany
Details
Color
gray
Shielded
no
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10978), CSA approbation; CE
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Jacket Color
gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.