M12 male 0 Degree / M8 female 0 Degree, PVC 4x0.25 ye UL/CSA 2m

  • Mfr # 7000-40581-0110200

  • Zoro # G800458404


product price:  $39.52
/ea

Key Features

Color
yellow
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Color
yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40581-0110200
Zoro #
G800458404
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Color
yellow
Material
PUR
Cable Type
1 (PVC)
Mounting Style
inserted, tightened
Jacket Material
PVC
Shielded
no

Description

M12 male 0° / M8 female 0°, PVC 4x0.25 ye UL/CSA 2m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.