PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second

  • Mfr # 7000-31271-0000000

  • Zoro # G500533609


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Height - Relay
75 mm
Body Width - Relay
22.5 mm
Body Depth - Relay
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-31271-0000000
Zoro #
G500533609
UPC #
-
Country of Origin
Czechia

Dimensions

Body Height - Relay
75 mm
Body Width - Relay
22.5 mm
Body Depth - Relay
102 mm

Details

Mounting - Relay
DIN-rail mountable

Description

PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.