M12 MALE 0 Degree / M12 FEMALE 0 Degree 8 POLE, PUR 8x0, 25 gy UL/CSA drag ch 25m

  • Mfr # 7000-48001-2952500

  • Zoro # G000458938


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-48001-2952500
Zoro #
G000458938
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no

Description

M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0,25 gy UL/CSA drag ch 25m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.