
M12 female 0 Degree with cable, PVC 4x0.34 gy UL/CSA 7.5m
Mfr # 7000-44711-7960600
Zoro # G100458463
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-44711-7960600
Zoro #
G100458463
UPC #
-
Country of Origin
Germany
Details
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.