
M12 male 0 Degree / M12 female 90 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 5m
Mfr # 7700-40121-1500500
Zoro # G600458581
product price: $91.15
/eaKey Features
Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Cable Type
TPE
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-40121-1500500
Zoro #
G600458581
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Cable Type
TPE
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Color
yellow
Jacket Material
TPE
Shielded
no
Description
M12 male 0° / M12 female 90°, TPE 4x18AWG ye UL/CSA, ITC/PLTC 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.