
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 GRAY, 0m
Mfr # 7000-41581-2260000
Zoro # G000457894
product price: $74.75
/eaKey Features
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-41581-2260000
Zoro #
G000457894
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Material
Plastic
Shielded
no
Cable Type
2 (PUR/PVC)
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Description
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 GRAY, 0m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.