M12 MALE 0 Degree / M12 FEMALE 90 Degree, PVC 5X0.34 gy UL/CSA 2m

  • Mfr # 7000-40141-2150200

  • Zoro # G700448185


product price:  $49.59
/ea

Key Features

Color
gray
Max. Voltage
max. 125 V AC/DC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP65, IP66K, IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40141-2150200
Zoro #
G700448185
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 22

Details

Color
gray
Max. Voltage
max. 125 V AC/DC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP65, IP66K, IP67
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 4 A
Material
PUR; PVC

Description

M12 MALE 0° / M12 FEMALE 90°, PVC 5X0.34 gy UL/CSA 2m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.