
M12 male 0 Degree / M8 female 90 Degree LED, PUR 3x0.25 gy UL/CSA+drag chain 1, 5m
Mfr # 7000-40501-7280100
Zoro # G600457409
product price:Â $73.49
/eaKey Features
Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Shielded
yes
Jacket Color
black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40501-7280100
Zoro #
G600457409
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Shielded
yes
Jacket Color
black
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/1992), CSA; CE conform
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.