M12 male 0 Degree / male 0 Degree shielded X-cod. Gigabit, TPE 4x2x26AWG SF/UTP CA

  • Mfr # 7700-44541-S7V0060

  • Zoro # G100457350


product price:  $76.75
/ea
Free Shipping & Returns

Key Features

Color
green
Shielded
yes
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-44541-S7V0060
Zoro #
G100457350
UPC #
-
Country of Origin
Germany

Details

Color
green
Shielded
yes
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Transmission Speed
up to 100 Mbit/s full duplex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.