M12 MALE 0 Degree / MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 YELLOW, 5m

  • Mfr # 7000-74311-7900500

  • Zoro # G600458673


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Color
green
Jacket Material
PUR
Material
PUR
Mounting Style
inserted
Standards
cURus (AWM-Style 20549/10532); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-74311-7900500
Zoro #
G600458673
UPC #
-
Country of Origin
Hungary

Details

Color
green
Jacket Material
PUR
Material
PUR
Mounting Style
inserted
Standards
cURus (AWM-Style 20549/10532); CE conform
Shielding
Copper braid
Transmission Speed
10 Gbit/s
Temp. Range
-25 to +85 °C
Shielded
yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.