
M12 FEMALE 90 Degree SHIELDED, PUR 5X0.34 shielded GRAY, 5m
Mfr # 7000-13281-3490500
Zoro # G500459121
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13281-3490500
Zoro #
G500459121
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Color
gray
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); CE conform
Material
PUR
Description
M12 FEMALE 90° SHIELDED, PUR 5X0.34 shielded GRAY, 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.