
M12 female 90 Degree with cable, PVC 4x0.34 bk UL/CSA 15m
Mfr # 7000-12341-6141500
Zoro # G200457984
product price: $77.25
/ea
Free Shipping & Returns
Key Features
Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12341-6141500
Zoro #
G200457984
UPC #
-
Country of Origin
Czechia
Details
Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Material
PUR
Jacket Color
black
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Shielded
no
Description
M12 female 90° with cable, PVC 4x0.34 bk UL/CSA 15m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.