
M12 Y-distributor / M8 female 0 Degree, PUR 3x0.25 bk UL/CSA 0, 6m, PK10
Mfr # 7000-40542-8030300
Zoro # G800457865
product price: $1,720.99
/pk 10, $172.10/ea
Free Shipping & Returns
Key Features
Color
violet
Shielded
yes
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40542-8030300
Zoro #
G800457865
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Shielded
yes
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Standards
cURus (AWM style 20549/10578); CE compliant
Jacket Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.