M8 female 0 Degree with cable, PUR 3x0.25 gy UL/CSA+drag chain 1.5m

  • Mfr # 7000-08001-2300500

  • Zoro # G700458856


product price:  $42.19
/ea

Key Features

Color
gray
Jacket Color
gray
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Shielded
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-08001-2300500
Zoro #
G700458856
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Color
gray
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Shielded
no
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.