
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m
Mfr # 7000-14051-8400100
Zoro # G000458518
product price: $67.79
/eaKey Features
Color
violet
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-14051-8400100
Zoro #
G000458518
UPC #
-
Country of Origin
Germany
Details
Color
violet
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielding
Copper braid
Mounting Style
inserted, tightened
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.