M12 female 90 Degree shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 5m

  • Mfr # 7000-14071-8400500

  • Zoro # G300458904


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Shielding
Copper braid
Shielded
yes
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-14071-8400500
Zoro #
G300458904
UPC #
-
Country of Origin
Germany

Details

Color
violet
Shielding
Copper braid
Shielded
yes
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Wire Gauge
similar to AWG 24
Jacket Material
PUR

Description

M12 female 90° shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.