
RMME 11/230 AC INPUT RELAY, IN: 230 VAC/DC - OUT: 125 VAC/DC / 1 A, 1 NO contact - 12 mm screw term
Mfr # 51517
Zoro # G400533549
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Mounting - Relay
DIN-rail mountable
Body Height - Relay
56 mm
Body Width - Relay
12 mm
Body Depth - Relay
64 mm
Contact material
Pd Ni-Au Rh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51517
Zoro #
G400533549
UPC #
-
Country of Origin
Czechia
Dimensions
Body Height - Relay
56 mm
Body Width - Relay
12 mm
Body Depth - Relay
64 mm
Details
Mounting - Relay
DIN-rail mountable
Contact material
Pd Ni-Au Rh
Description
RMME 11/230 AC INPUT RELAY, IN: 230 VAC/DC - OUT: 125 VAC/DC / 1 A, 1 N/O contact - 12 mm screw-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.